The Day Savers – A National Tradesmen Day Contest
Spline Bit 4-Cutter 1-1/4" x 22", 48-20-4400

Spline Bit 4-Cutter 1-1/4" x 22", 48-20-4400

Brand:
Milwaukee
SKU:
48-20-4400
Rating:
(0)
Q&A:
(0)
Spline Bit 4-Cutter 1-1/4" x 22", 48-20-4400
$108.40 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
22" Length

Description

Milwaukee's Spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
  • 1-1/4 in. diameter, 4-cutter head
  • Drilling depth 17 in.
  • Overall length 22 in.
  • Spline shank

Specs

Product Type:

Drill Bit

Size:

1-1/4"

Application:

Concrete

Length (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy