The Day Savers – A National Tradesmen Day Contest
Spline Bit 4-Cutter 2" x 23", 48-20-4419

Spline Bit 4-Cutter 2" x 23", 48-20-4419

Brand:
Milwaukee
SKU:
48-20-4419
Rating:
(0)
Q&A:
(0)
Spline Bit 4-Cutter 2" x 23", 48-20-4419
$251.81 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"

Description

Four cutter Spline bits have a series of 12 Spline that slide into an equal but opposite set of Spline in the drive system of the Spline drive hammer. This positive engagement of Spline to Spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in four cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 5/8 in. to 1-1/2 in. diameters. 4 cutter style bits are also available in metric (from 16 mm to 38 mm). One per package.
  • 2 in. diameter, 4-cutter head
  • Drilling depth 18 in.
  • Overall length 23 in.
  • Spline shank

Specs

Application:

Concrete

Size:

2"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy