Apply to be a TradeMaster!
Main product image of SDS Plus Thin Wall Carbide Tipped Core Bit 2-1/2", 48-20-5040
Magnifying glass
Hover image to zoom

SDS Plus Thin Wall Carbide Tipped Core Bit 2-1/2", 48-20-5040

Brand:
Milwaukee
SKU:
48-20-5040
Rating:
(0)
Q&A:
(0)
SDS Plus Thin Wall Carbide Tipped Core Bit 2-1/2", 48-20-5040
Magnifying glass
Hover image to zoom
$155.43 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–
Milwaukee's Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thin wall core bits ranges from 2-13/16 in. to 3-3/16 in. The thin wall construction is ideal for smaller hammers and newer concrete. The inside core must be removed by the operator before deeper drilling can be accomplished. Multiple extensions and adapters are available to allow for deeper holes to be drilled. The appropriate drive shank must be used to drive the core bit. Use of center pin and guide plate is recommended for positioning and starting a 1-1/4 in. hole and larger. Use of center pin and guide plate is not recommended for positioning and starting a 1-1/8 in. hole or smaller. Milwaukee Carbide tipped core bits are available from 1 in. to 6 in. diff. Includes core bit centering pin and guide plate.
  • 2-1/2" Diameter
  • Includes Core Body with Guide Plate & Centering Pin
  • Thin Wall Design
  • Usable Cuting Depth 2-13/16"
  • Use With 7-1/2" Extension 48-95-6075

Specs

–
Application:

Concrete

Size:

2-1/2"

Blade Material:

Carbide

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy