The Day Savers – A National Tradesmen Day Contest
SDS Plus Thin Wall Carbide Tipped Core Bit 3-1/2", 48-20-5050

SDS Plus Thin Wall Carbide Tipped Core Bit 3-1/2", 48-20-5050

Brand:
Milwaukee
SKU:
48-20-5050
Rating:
(0)
Q&A:
(0)
SDS Plus Thin Wall Carbide Tipped Core Bit 3-1/2", 48-20-5050
$203.62 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3-1/2"

Description

Milwaukee's core bits are ideal for large hole drilling where depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thick wall core bits is 4-3/8 in.. the inside core must be removed by the operator before deeper drilling can be accomplished. The thick wall construction is ideal for larger hammers and more seasoned/cured concrete. A 7-1/2 in. extension is available to allow for the deeper holes to be drilled. The appropriate (Dependant on the diameter) SDS Plus drive shank must be used to drive the core bit. Use 48-20-6155 center pin and 48-20-6160 guide plate for positioning and starting the hole. Thin wall core bits are available from 1 in. to 6 in. diameters. See thick wall core bits for cured concrete and/or larger hammers.
  • 3-1/2" Diameter
  • Includes Core Body with Guide Plate & Centering Pin
  • Thin Wall Design
  • Usable Cuting Depth 2-13/16"
  • Use With 7-1/2" Extension 48-95-6075

Specs

Size:

3-1/2"

Blade Material:

Carbide

Application:

Concrete

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy