Apply to be a TradeMaster!
SDS Max and SPLINE Thick Wall Carbide Tipped Core Bit 1-1/2", 48-20-5125

SDS Max and SPLINE Thick Wall Carbide Tipped Core Bit 1-1/2", 48-20-5125

Brand:
Milwaukee
SKU:
48-20-5125
Rating:
(0)
Q&A:
(0)
SDS Max and SPLINE Thick Wall Carbide Tipped Core Bit 1-1/2", 48-20-5125
$143.38 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Milwaukee's SDS Max and Spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
  • 1-1/2" Diameter
  • Includes Core Body with Guide Plate & Centering Pin
  • Thick Wall Design
  • Usable Cuting Depth 4-1/16"
  • Use with 12" or 18" Spline Adapter Shanks (48-03-3564, 48-03-3565 ) and 12" or 18" SDS Max Adapter Shanks (48-03-3572, 48-03-3573)

Specs

–
Blade Material:

Carbide

Size:

1-1/2"

Product Type:

Drill Bit

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy