Apply to be a TradeMaster!
Main product image of SDS Max and SPLINE Thick Wall Carbide Tipped Core Bit 3-1/2", 48-20-5150
Magnifying glass
Hover image to zoom

SDS Max and SPLINE Thick Wall Carbide Tipped Core Bit 3-1/2", 48-20-5150

Brand:
Milwaukee
SKU:
48-20-5150
Rating:
(0)
Q&A:
(0)
SDS Max and SPLINE Thick Wall Carbide Tipped Core Bit 3-1/2", 48-20-5150
Magnifying glass
Hover image to zoom
$275.91 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"

Description

–
Milwaukee's core bits are ideal for large hole drilling where depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thick wall core bits is 4-3/8 in.. the inside core must be removed by the operator before deeper drilling can be accomplished. The thick wall construction is ideal for larger hammers and more seasoned/cured concrete. A 7-1/2 in. extension is available to allow for the deeper holes to be drilled. The appropriate (Dependant on the diameter) Spline drive shank must be used to drive the core bit. Use 48-20-5199 center pin and 48-20-5173 guide plate for positioning and starting the hole. Thick wall core bits are available from 1 in. to 6 in. diameters. See thin wall core bits for less expensive drilling in new concrete and/or smaller hammers.
  • 3-1/2" Diameter
  • Includes Core Body with Guide Plate & Centering Pin
  • Thick Wall Design
  • Usable Cuting Depth 4-1/16"
  • Use with 12" or 18" Spline Adapter Shanks (48-03-3564, 48-03-3565 ) and 12" or 18" SDS Max Adapter Shanks (48-03-3572, 48-03-3573)

Specs

–
Application:

Concrete

Product Type:

Drill Bit

Blade Material:

Carbide

Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy