The Day Savers – A National Tradesmen Day Contest
Main product image of SDS Plus CORE 1-3/16" x 2", 48-20-5205
Magnifying glass
Hover image to zoom

SDS Plus CORE 1-3/16" x 2", 48-20-5205

Brand:
Milwaukee
SKU:
48-20-5205
Rating:
(0)
Q&A:
(0)
SDS Plus CORE 1-3/16" x 2", 48-20-5205
Magnifying glass
Hover image to zoom
$64.34 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-3/16"

Description

Milwaukee SDS Plus masonry core bits are ideal for drilling large holes in brick, block, and concrete with SDS Plus rotary hammers. Asymmetrical Carbide teeth break up material more effectively resulting in up to 20% faster drilling speeds. Centering bits allow for easy alignment of the hole and precise spot drilling. The versatile two-piece design allows users to drill with several different core bit sizes using one adapter. The spiral core body design minimizes friction in the hole and aids in dust removal during the application. Core bits cut with the outer edge only, therefore the operator must remove the inner core continue drilling for holes deeper than 2 in.
  • Asymmetrical carbide teeth for up to 20% faster drilling speeds
  • Centering bit for easy spot drilling
  • Designed for SDS Plus rotary hammers
  • Drilling Depth of 2" Adapter and centering bit sold separately (48-20-3582)
  • Spiral core body design to minimize friction and increases dust removal

Specs

Product Type:

Drill Bit

Application:

Concrete

Size:

1-3/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy