Apply to be a TradeMaster!
Main product image of 1-3/4" X 22" One Piece SDS Max Tunnel Bit, 48-20-5306
Magnifying glass
Hover image to zoom

1-3/4" X 22" One Piece SDS Max Tunnel Bit, 48-20-5306

Brand:
Milwaukee
SKU:
48-20-5306
Rating:
(0)
Q&A:
(0)
1-3/4" X 22" One Piece SDS Max Tunnel Bit, 48-20-5306
Magnifying glass
Hover image to zoom
$347.76 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/4"

Description

–
The MILWAUKEE 1-3/4" X 22" SDS Max Tunnel Bits are ideal for drilling deep, large holes in concrete, concrete with rebar, brick, and block. The high volume sloped flutes and 22" long shaft allow for continuous deep hole drilling and faster dust removal avoiding the need to clear out a core. The conrete drill bits feature a robust head equipped with a 3-cutter design and sharp carbide centering tip for precise starts and fast grinding of concrete and rebar. The carbide teeth are engineered with rebar chamfers to quickly shear through the embedded rebar while maintaining maximum durability and preventing tooth breaks. For use in SDS Max Rotary Hammers.
  • Robust Head with Concrete Breakers for faster and more durable drilling in rebar
  • 3-Cutter Carbide Centering Tip: for precise starts and fast grinding of concrete and rebar
  • Carbide Teeth with Rebar Chamfers provide increased durability in tough applications
  • Alternating Carbide Geometry for fast shearing through concrete and rebar
  • High Volume Sloped Flutes for faster dust removal
  • 22" long shaft for deep hole drilling
  • Ideal for concrete, concrete with rebar, brick, and block
  • For Use in SDS Max Rotary Hammers

Specs

–
Product Type:

Drill Bit

Size:

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy