Apply to be a TradeMaster!
Main product image of 2-5/8" X 11-3/8" One Piece SDS-MAX Core Bit, 48-20-5412
Magnifying glass
Hover image to zoom

2-5/8" X 11-3/8" One Piece SDS-MAX Core Bit, 48-20-5412

Brand:
Milwaukee
SKU:
48-20-5412
Rating:
(0)
Q&A:
(0)
2-5/8" X 11-3/8" One Piece SDS-MAX Core Bit, 48-20-5412
Magnifying glass
Hover image to zoom
$190.49 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-5/8"

Description

–
Milwaukee's one piece Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The inside core must be removed by the operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from the one piece core bit. The one piece core bits are available in SDS Max or spline shanks. They come in a variety of diameters ranging from 1-1/2 in. to 6 in. with overall lengths of 11-3/8 in. or 22 in. and a drilling depth of 3 in.. the asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The one piece design maximizes energy transfer and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.
  • Asymmetrical and Alternating Teeth for Faster Material Pulverization
  • Optional: Centering Tip to Reduce Bit Walking and Create Exact Spot Drilling
  • Thick-Wall Core Body for Durability Even in Large Hammers
  • Remove centering bit with drift key 48-20-5497 (not included)

Specs

–
Product Type:

Drill Bit

Size:

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy