Apply to be a TradeMaster!
Main product image of 3-1/8" x 11-3/8" One Piece SDS Max Core Bit
Magnifying glass
Hover image to zoom

3-1/8" x 11-3/8" One Piece SDS Max Core Bit

Brand:
Milwaukee
SKU:
48-20-5420
Rating:
(0)
Q&A:
(0)
3-1/8" x 11-3/8" One Piece SDS Max Core Bit
Magnifying glass
Hover image to zoom
$174.00 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11-3/8", 3-1/8"
Product Highlight: Length (Inches)
11-3/8" Length

Description

–
Features
  • Asymmetrical and Alternating Teeth for Faster Material Pulverization
  • Optional: Centering Tip to Reduce Bit Walking and Create Exact Spot Drilling
  • Thick-Wall Core Body for Durability Even in Large Hammers
  • Remove centering bit with drift key 48-20-5497 (not included)

Specs

–
Size:

11-3/8"

3-1/8"

Application:

Masonry

Concrete

Product Type:

Drill Bit

Length (Inches):

11-3/8"

Shank Style:

SDS Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy