Apply to be a TradeMaster!
Main product image of 3-9/16" X 22" One Piece SDS Max Core Bit, 48-20-5430
Magnifying glass
Hover image to zoom

3-9/16" X 22" One Piece SDS Max Core Bit, 48-20-5430

Brand:
Milwaukee
SKU:
48-20-5430
Rating:
(0)
Q&A:
(0)
3-9/16" X 22" One Piece SDS Max Core Bit, 48-20-5430
Magnifying glass
Hover image to zoom
$257.84 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-9/16"
Product Highlight: Length (Inches)
22" Length

Description

–
The MILWAUKEE 1-piece carbide tipped core bits are ideal for drilling large holes with relatively shallow depths. The core bit cuts a kerf only. The operator must remove the inside core before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove the centering bit from the one-piece core bit. The one-piece core bits are available in SDS-Max or Spline shanks. They come in a variety of diameters ranging from 1-1/2" to 6" with overall lengths of 11-3/8" or 22" and a drilling depth of 3". The asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The one-piece design maximizes energy transfer, and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.
  • Asymmetrical and Alternating Teeth for Faster Material Pulverization
  • Optional: Centering Tip to Reduce Bit Walking and Create Exact Spot Drilling
  • Thick-Wall Core Body for Durability Even in Large Hammers
  • Remove centering bit with drift key 48-20-5497 (not included)

Specs

–
Length (Inches):

22"

Size:

3-9/16"

Application:

Concrete

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy