Apply to be a TradeMaster!
Main product image of SDS Max One-Piece Core Bit Centering Bit Kit, 48-20-5498
Magnifying glass
Hover image to zoom

SDS Max One-Piece Core Bit Centering Bit Kit, 48-20-5498

Brand:
Milwaukee
SKU:
48-20-5498
Rating:
(0)
Q&A:
(0)
SDS Max One-Piece Core Bit Centering Bit Kit, 48-20-5498
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Rubber

Description

–
The MILWAUKEE SDS Max One-Piece Core Bit Centering Bit Kit provides a full solution to replace your centering tip for continued precise starts when coring. This centering bit kit includes a centering bit with a durable carbide tip, a dowel pin, and a retaining ring. It is designed for use with SDS Max One-Piece Core Bits.
  • Durable Carbide Tip
  • Exclusively Compatible with SDS Max One-Piece Core Bits
  • Includes (1) Centering Bit, (1) Dowel Pin, (1) Retaining Ring
  • Made in Germany

Specs

–
Material:

Steel

Rubber

Product Type:

Drill Bit

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy