Apply to be a TradeMaster!
Main product image of Centering Pin for Large Thin Wall Core Bits, 48-20-6155
Magnifying glass
Hover image to zoom

Centering Pin for Large Thin Wall Core Bits, 48-20-6155

Brand:
Milwaukee
SKU:
48-20-6155
Rating:
(0)
Q&A:
(0)
Centering Pin for Large Thin Wall Core Bits, 48-20-6155
Magnifying glass
Hover image to zoom
$18.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Metallics
Product Highlight: Material
High Speed Steel

Description

–
Increase your precision in masonry and concrete drilling with the Milwaukee centering pin for large thin wall core bits. You'll get exact spot drilling when you use Milwaukee's heavy-duty centering pin and guide plate (not included) for starting holes with all rotary hammer drills.
  • Increased drilling precision: Achieve exact spot drilling
  • Versatile: Use with Milwaukee core bits 1-3/4" or larger and corresponding Milwaukee guide plates
  • Removable - for starting holes only
  • Use with rotary hammer drills

Specs

–
Country of Origin:

Japan

Color:

Metallics

Material:

High Speed Steel

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy