Apply to be a TradeMaster!
Main product image of 1/2" X 18" SDS Plus Rebar Cutter
Magnifying glass
Hover image to zoom
1/2" X 18" SDS Plus Rebar Cutter
Magnifying glass
Hover image to zoom
$48.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/2" Diameter
Product Highlight: Length (Inches)
18" Length

Description

–
Overview
The MILWAUKEE SDS-Plus Rebar Cutters are the toughest in rebar, delivering up to 3x life compared to competitive rebar cutters. Designed with precision ground carbide, these drill bits shred through rebar providing up to 10x faster drilling speeds vs. 4-cutter drill bits. Milwaukee SDS Plus Rebar Cutters are equipped with HAMMER GUARD protective shanks, preventing carbide teeth destruction from accidental use in rotary hammer mode, saving time and money. Deep debris channels provide the fastest rebar shard removal while double ejection slots allow for easy rebar slug removal. Available in sizes 3/8" -1-1/2", our SDS Plus Rebar Cutters are the optimal solution for drilling embedded rebar for corded and cordless SDS-Plus rotary hammers.

Product Features
  • HAMMER GUARD Shank protects teeth from accidental hammer impacts
  • Up to 3x life vs competitive rebar cutters
  • Up to 10x faster drilling in rebar vs 4-cutter drill bits
  • Precision ground carbide for faster drilling
  • Ideal for rebar embedded in concrete
  • Robust tooth design for longer life in rebar
  • Deep debris channels provide fastest rebar shard removal for increased productivity
  • Double ejection slots for easy rebar slug removal
  • Fits all SDS-Plus Rotary Hammers

Specs

–
Product Type:

Cutter

Drill Bit

Diameter (Inches):

1/2"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy