Apply to be a TradeMaster!
Main product image of 18" PLUS-LOK SDS Plus Extension, 48-20-6945
Magnifying glass
Hover image to zoom

18" PLUS-LOK SDS Plus Extension, 48-20-6945

Brand:
Milwaukee
SKU:
48-20-6945
Rating:
(0)
Q&A:
(0)
18" PLUS-LOK SDS Plus Extension, 48-20-6945
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 16 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"

Description

–
The MILWAUKEE SDS Plus PLUS-LOK 18" Extensions provide increased access in tough to reach areas and around obstructions. The extensions are universal and fit all brands of SDS Plus rotary hammers and accessories including drill bits, chisels, core bits, and anchor installation solutions. The PLUS-LOK SDS Plus extension connection mechanism has a small profile to drill deep through holes with drill bits 7/8" and larger. The auto-insert mechanism allows for a tool-free connection and provides ease of use. By increasing accessibility and decreasing the number of drill bits needed to complete a job, the universal SDS Plus extension bars Reach More and maximize productivity.
  • Universal fits all SDS Plus Rotary Hammers
  • Compatible with all SDS Plus Accessories including Drill Bits, chisels, core bits, and anchor installation solutions
  • Ideal for tight access in and around obstructions
  • Small diameter profile allows for drilling deep holes 7/8" and larger
  • Auto-insert mechanism for tool free connection
  • 12" and 18" Lengths for Increased Accessibility in Tough to Reach Applications
  • Compatible with all SDS Plus Accessories Including Drill Bits, chisels, core bits, and anchor installation solutions
  • Reduces number of drill bit lengths required to complete a job
  • Universal extension fits all SDS Plus Rotary Hammers

Specs

–
Size:

18"

Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy