Apply to be a TradeMaster!
Main product image of 15" MAX-LOK SDS Max Extension, 48-20-6951
Magnifying glass
Hover image to zoom

15" MAX-LOK SDS Max Extension, 48-20-6951

Brand:
Milwaukee
SKU:
48-20-6951
Rating:
(0)
Q&A:
(0)
15" MAX-LOK SDS Max Extension, 48-20-6951
Magnifying glass
Hover image to zoom
$180.23 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Color
Metallics
Product Highlight: Bit Type
Specialty
Product Highlight: Material
Steel

Description

–
The MILWAUKEE MAX-LOK SDS Max Extension provides you with increased access in tough-to-reach areas and around obstructions. The extension is universal, fitting all brands of SDS Max rotary hammers and accessories including but not limited to drill bits, core bits, and anchor installation solutions. By increasing accessibility and decreasing the number of drill bits needed to complete a job, the universal SDS Max extension allows you to Reach More and maximize your productivity.
  • Universal extension fits all SDS Max rotary hammers
  • Compatible with SDS Max drilling accessories including drill bits, core bits, and anchor installation solutions
  • Ideal for tight access in and around obstructions
  • Part of the MAX-LOK system
  • 15" Length for increased accessibility in tough to reach applications
  • German Made
  • Reduces number of drill bit lengths required to complete a job
  • Not recommended for use with chisels

Specs

–
Length (Inches):

15"

Application:

Masonry

Concrete

Country of Origin:

Germany

Color:

Metallics

Bit Type:

Specialty

Product Type:

Accessory

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy