Apply to be a TradeMaster!
Main product image of 12-1/2" MAX-Lok SDS Max Adapter, 48-20-6960
Magnifying glass
Hover image to zoom

12-1/2" MAX-Lok SDS Max Adapter, 48-20-6960

Brand:
Milwaukee
SKU:
48-20-6960
Rating:
(0)
Q&A:
(0)
12-1/2" MAX-Lok SDS Max Adapter, 48-20-6960
Magnifying glass
Hover image to zoom
$49.96 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12-1/2"

Description

–
Extend your SDS Max drill and core bits 12-1/2 in. with the Milwaukee exclusive Tilt-Lok 12-1/2 in. SDS Max adapter. Drill deeper and in tight spaces with confidence. The SDS Max adapter lets you lengthen and use SDS Max core and drill bits in a variety of rotary hammers. The connections are designed for optimum energy transfer, so you won't lose drilling productivity. The Tilt-Lok extension system lets you get more value out of your SDS Max drill and core bits. The easy-to-use Tilt-Lok connection adapter (sold separately) accommodates SDS Max, SDS Plus or spline shanks for a truly universal system that's compatible with all common rotary hammers. The adapter securely locks the two SDS Max shanks (bit and extension) together for maximum versatility and strength in extensions from 12-1/2 in. to 82-1/2 in.
  • Easy to use: The connection adapter's sliding sleeves offer twist and lock security
  • Efficiency: Save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: Maintain drilling productivity, even at 82-1/2"
  • Versatility: System is compatible with any rotary hammer for drilling in tight spaces

Specs

–
Size:

12-1/2"

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy