Apply to be a TradeMaster!
29-1/2" Max-Lok SDS MAX Adapter, 48-20-6962

29-1/2" Max-Lok SDS MAX Adapter, 48-20-6962

Brand:
Milwaukee
SKU:
48-20-6962
Rating:
(0)
Q&A:
(0)
29-1/2" Max-Lok SDS MAX Adapter, 48-20-6962
$63.88 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
29-1/2"

Description

–
29-1/2 in. SDS Max extension to be used with the MAX-LOK system.
  • Easy to use: The connection adapter's sliding sleeves offer twist and lock security
  • Efficiency: Save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: Maintain drilling productivity, even at 82-1/2"
  • Versatility: System is compatible with any rotary hammer for drilling in tight spaces

Specs

–
Size:

29-1/2"

Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy