The Day Savers – A National Tradesmen Day Contest
Main product image of SDS Plus 2CT 3/4" X 10" X 12", 48-20-7065
Magnifying glass
Hover image to zoom

SDS Plus 2CT 3/4" X 10" X 12", 48-20-7065

Brand:
Milwaukee
SKU:
48-20-7065
Rating:
(0)
Q&A:
(0)
SDS Plus 2CT 3/4" X 10" X 12", 48-20-7065
Magnifying glass
Hover image to zoom
$33.13 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
12" Length

Description

Milwaukee M/2 2-cutter SDS Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2 2-cutter features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2 2-cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.
  • Breaker Points lead to faster drilling speeds
  • Centering Tip for exact spot drilling
  • Enhanced Rebar Guards provide increased durability
  • Reinforced Flutes for minimized vibration and maximum durability
  • Variable Flute for Up to 20% more Holes per Charge in Cordless Rotary Hammers

Specs

Application:

Masonry

Product Type:

Drill Bit

Size:

3/4"

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy