The Day Savers – A National Tradesmen Day Contest
SDS Bit 3/16" x 6" with 1/4" Hex, 48-20-7098

SDS Bit 3/16" x 6" with 1/4" Hex, 48-20-7098

Brand:
Milwaukee
SKU:
48-20-7098
Rating:
(0)
Q&A:
(0)
SDS Bit 3/16" x 6" with 1/4" Hex, 48-20-7098
$10.47 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/16"
Product Highlight: Material
Carbide Tipped
Product Highlight: Length (Inches)
3" Length
Product Highlight: Bit Type
Masonry

Description

The Milwaukee SDS Plus bits with 1/4" hex are designed specifically for TAPCON screw applications. Built to take on brick, block, and concrete Milwaukee SDS Plus Bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce Carbide chipping. To be used with drive sleeve available in the SDS Plus TAPCON installation kit (48-20-7497). TAPCON is a registered trademark of Illinois tool works Inc.
  • 3/16" diameter, 2-cutter head
  • Drilling depth 3 in.
  • Overall length 6 in.
  • SDS shank with hex shoulder for Tap-Con screw system

Specs

Product Type:

Drill Bit

Size:

3/16"

Country of Origin:

Germany

Material:

Carbide Tipped

Length (Inches):

3"

Bit Type:

Masonry

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy