Apply to be a TradeMaster!
SDS Bit 3/16" x 6" with 1/4" Hex (Pack of 25), 48-20-7198

SDS Bit 3/16" x 6" with 1/4" Hex (Pack of 25), 48-20-7198

Brand:
Milwaukee
SKU:
48-20-7198
Rating:
(0)
Q&A:
(0)
SDS Bit 3/16" x 6" with 1/4" Hex (Pack of 25), 48-20-7198
$221.75 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Percussion
Product Highlight: Material
Solid Carbide

Description

–
The Milwaukee SDS Plus bits with 1/4" hex are designed specifically for TAPCON screw applications. Built to take on brick, block, and concrete Milwaukee SDS Plus Bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce Carbide chipping. To be used with drive sleeve available in the SDS Plus TAPCON installation kit (48-20-7497). TAPCON is a registered trademark of Illinois tool works Inc.
  • 3/16" diameter, 2-cutter head (25 per box)
  • Drilling depth 3 in.
  • Overall length 6 in.
  • SDS shank with hex shoulder for Tap-Con screw system

Specs

–
Bit Type:

Percussion

Country of Origin:

Germany

Material:

Solid Carbide

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy