Apply to be a TradeMaster!
Main product image of SDS Plus 4CT MX4 5/8" X 6" X 8", 48-20-7200
Magnifying glass
Hover image to zoom

SDS Plus 4CT MX4 5/8" X 6" X 8", 48-20-7200

Brand:
Milwaukee
SKU:
48-20-7200
Rating:
(0)
Q&A:
(0)
SDS Plus 4CT MX4 5/8" X 6" X 8", 48-20-7200
Magnifying glass
Hover image to zoom
$23.86 each
In Stock
In Stock
Get 19 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Rotary Drill/Hammer Drill Bits; Drill Bit Size (Inch): 5/8 ; Shank Type: SDS ; Drill Bit Material: Carbide Tipped; High Speed Steel ; Shank Diameter (Inch): 5/8 ; Flute Length (Inch): 8 ; Flute Length (Decimal Inch): 8.0000

Specs

–
Shank Style:

SDS Plus

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy