The Day Savers – A National Tradesmen Day Contest
Main product image of SDS Plus 4CT MX4 3/16" X 4" X 6" , 48-20-7311
Magnifying glass
Hover image to zoom

SDS Plus 4CT MX4 3/16" X 4" X 6" , 48-20-7311

Brand:
Milwaukee
SKU:
48-20-7311
Rating:
(0)
Q&A:
(0)
SDS Plus 4CT MX4 3/16" X 4" X 6" , 48-20-7311
Magnifying glass
Hover image to zoom
$8.97 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Carbide
Product Highlight: Bit Type
4-Cutter
Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
4" Length

Description

The MILWAUKEE SDS Plus 4-Cutter MX4 3/16" X 4" X 6" Drill Bits with solid head carbide deliver up to 5X longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar with a 4-cutter design that prevents lock-up, reducing downtime. The sharp centering tip offers exact spot drilling in concrete and metal decking. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. A wear mark indicator shows end of life and when bit no longer meets the ANSI requirement. The Milwaukee MX4 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications.
  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • 4-cutter design prevents lock-up in rebar, reducing downtime
  • Variable flutes remove dust faster reducing heat & delivering up to 20% more holes per battery charge
  • German Made
  • Meets ANSI B212.15 to fit common anchors
  • Ideal for concrete with rebar and masonry
  • Fits all SDS Plus rotary hammers

Specs

Material:

Carbide

Application:

Concrete

Bit Type:

4-Cutter

Size:

3/16"

Length (Inches):

4"

Product Type:

Drill Bit

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy