Apply to be a TradeMaster!
Main product image of 3/16" x 2" x 4" SDS Plus 2-Cutter Rotary Hammer Drill Bit
Magnifying glass
Hover image to zoom

3/16" x 2" x 4" SDS Plus 2-Cutter Rotary Hammer Drill Bit

Brand:
Milwaukee
SKU:
48-20-7410
Rating:
(0)
Q&A:
(0)
3/16" x 2" x 4" SDS Plus 2-Cutter Rotary Hammer Drill Bit
Magnifying glass
Hover image to zoom
$5.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
4", 2" Length

Description

–
Features
  • Breaker Points lead to faster drilling speeds
  • Centering Tip for exact spot drilling
  • Enhanced Rebar Guards provide increased durability
  • Reinforced Flutes for minimized vibration and maximum durability
  • Variable Flute for Up to 20% more Holes per Charge in Cordless Rotary Hammers

Specs

–
Product Type:

Drill Bit

Length (Inches):

4"

2"

Application:

Wood

Metal

Size:

3/16"

Shank Style:

SDS Plus

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy