The Day Savers – A National Tradesmen Day Contest
Main product image of 5/16" x 4" x 6" SDS Plus 2-Cutter Rotary Hammer Drill Bit
Magnifying glass
Hover image to zoom

5/16" x 4" x 6" SDS Plus 2-Cutter Rotary Hammer Drill Bit

Brand:
Milwaukee
SKU:
48-20-7441
Rating:
(0)
Q&A:
(0)
5/16" x 4" x 6" SDS Plus 2-Cutter Rotary Hammer Drill Bit
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
4", 6" Length

Description

Features
  • Breaker Points lead to faster drilling speeds
  • Centering Tip for exact spot drilling
  • Enhanced Rebar Guards provide increased durability
  • Reinforced Flutes for minimized vibration and maximum durability
  • Variable Flute for Up to 20% more Holes per Charge in Cordless Rotary Hammers

Specs

Length (Inches):

4"

6"

Shank Style:

SDS Plus

Application:

Metal

Wood

Size:

5/16"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy