Apply to be a TradeMaster!
Main product image of 1/2" x 4" x 6" SDS Plus 2-Cutter Rotary Hammer Drill Bit
Magnifying glass
Hover image to zoom

1/2" x 4" x 6" SDS Plus 2-Cutter Rotary Hammer Drill Bit

Brand:
Milwaukee
SKU:
48-20-7471
Rating:
(0)
Q&A:
(0)
1/2" x 4" x 6" SDS Plus 2-Cutter Rotary Hammer Drill Bit
Magnifying glass
Hover image to zoom
$11.97 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6", 4" Length

Description

–
Features
  • Breaker Points lead to faster drilling speeds
  • Centering Tip for exact spot drilling
  • Enhanced Rebar Guards provide increased durability
  • Reinforced Flutes for minimized vibration and maximum durability
  • Variable Flute for Up to 20% more Holes per Charge in Cordless Rotary Hammers

Specs

–
Length (Inches):

6"

4"

Size:

1/2"

Application:

Wood

Metal

Product Type:

Drill Bit

Shank Style:

SDS Plus

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy