Apply to be a TradeMaster!
Main product image of 5 Piece SDS Plus M/2 Kit
Magnifying glass
Hover image to zoom

5 Piece SDS Plus M/2 Kit

Brand:
Milwaukee
SKU:
48-20-7490
Rating:
(0)
Q&A:
(0)
5 Piece SDS Plus M/2 Kit
Magnifying glass
Hover image to zoom
$23.47 each
In Stock
In Stock
Get 10 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 1/2", 3/8", 3/16"
Product Highlight: Length (Inches)
4", 6" Length

Description

–
Features
  • Breaker Points lead to faster drilling speeds
  • Centering Tip for exact spot drilling
  • Enhanced Rebar Guards provide increased durability
  • Reinforced Flutes for minimized vibration and maximum durability
  • Variable Flute for Up to 20% more Holes per Charge in Cordless Rotary Hammers

Specs

–
Length (Inches):

4"

6"

Size:

1/4"

5/16"

1/2"

3/8"

3/16"

Shank Style:

SDS Plus

Product Type:

Drill Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy