Apply to be a TradeMaster!
3/8" x 1-1/16" SDS Plus Stop Bit
3/8" x 1-1/16" SDS Plus Stop Bit
$23.97 each
In Stock
In Stock
Get 6 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1-1/16"
Product Highlight: Length (Inches)
1-1/16" Length

Description

–
Features
  • Fluted Design: Continuous deep hole drilling without the need to remove a core
  • For use with drop-in anchors
  • Patented Flute Geometry to Remove Debris Rapidly and Maximize Impact Energy
  • Stopping Shoulder to Drill Accurate Depths Repeatedly

Specs

–
Product Type:

Drill Bit

Application:

Concrete

Masonry

Shank Style:

SDS Plus

Size:

3/8"

1-1/16"

Length (Inches):

1-1/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy