Apply to be a TradeMaster!
Main product image of 1/2" x 13/16" SDS Plus Short Stop Bit
Magnifying glass
Hover image to zoom
1/2" x 13/16" SDS Plus Short Stop Bit
Magnifying glass
Hover image to zoom
$24.97 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
13/16" Length

Description

–
Features
  • Fluted Design: Continuous deep hole drilling without the need to remove a core
  • For use with drop-in anchors
  • Patented Flute Geometry to Remove Debris Rapidly and Maximize Impact Energy
  • Stopping Shoulder to Drill Accurate Depths Repeatedly

Specs

–
Size:

1/2"

Application:

Concrete

Masonry

Shank Style:

SDS Plus

Length (Inches):

13/16"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy