Apply to be a TradeMaster!
Main product image of SDS Plus 4CT MX4 1/4" X 4" X 6" (Pack of 100), 48-20-7994
Magnifying glass
Hover image to zoom

SDS Plus 4CT MX4 1/4" X 4" X 6" (Pack of 100), 48-20-7994

Brand:
Milwaukee
SKU:
48-20-7994
Rating:
(0)
Q&A:
(0)
SDS Plus 4CT MX4 1/4" X 4" X 6" (Pack of 100), 48-20-7994
Magnifying glass
Hover image to zoom
$250.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
4-Cutter
Product Highlight: Length (Inches)
4" Length
Product Highlight: Material
Carbide

Description

–
The MILWAUKEE SDS Plus 4-Cutter MX4 1/4" X 4" X 6" Drill Bit 100 Pack with solid head carbide deliver up to 5X longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar with a 4-cutter design that prevents lock-up, reducing downtime. The sharp centering tip offers exact spot drilling in concrete and metal decking. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. A wear mark indicator shows end of life and when bit no longer meets the ANSI requirement. The Milwaukee MX4 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications.
  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • 4-cutter design prevents lock-up in rebar, reducing downtime
  • Variable flutes remove dust faster reducing heat & delivering up to 20% more holes per battery charge
  • German Made
  • Meets ANSI B212.15 to fit common anchors
  • Ideal for concrete with rebar and masonry
  • Fits all SDS Plus rotary hammers

Specs

–
Application:

Concrete

Size:

1/4"

Bit Type:

4-Cutter

Country of Origin:

Germany

Product Type:

Drill Bit

Length (Inches):

4"

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy