Apply to be a TradeMaster!
Main product image of 3/16" x 4" Shockwave Carbide Multi-Material Drill Bit for Concrete Screws
Magnifying glass
Hover image to zoom

3/16" x 4" Shockwave Carbide Multi-Material Drill Bit for Concrete Screws

Brand:
Milwaukee
SKU:
48-20-8874
Rating:
(0)
Q&A:
(0)
3/16" x 4" Shockwave Carbide Multi-Material Drill Bit for Concrete Screws
Magnifying glass
Hover image to zoom
48-20-8874 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
4" Length

Description

–
Overview
The SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bits w/ Hex Collar are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10X longer life in stacked materials and up to 85% faster drilling speeds in metal. Our bits are designed with an added hex collar, which ensures a consistent hole depth during every concrete screw install. Equipped with a 1/4 in. hex shank, these all-purpose drill bits are compatible with impacts, drill/drivers, and hammer drills. Our SHOCKWAVE Multi-Material Drill Bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications. Optimized for use with our Concrete Screw Installation Sleeve and Kit.

Product Features
  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
  • Up to 10x longer life in stacked materials
  • Built in 1/4" hex shoulder for use in concrete screw installation kit
  • 3/16" drill bit ideal for 1/4" concrete screws
  • SHOCKWAVE Impact Duty engineered for hammer drill/drivers and impacts
  • Durable carbide tip for a wide range of tough applications
  • Up to 85% faster in metal vs. standard masonry drill bits
  • Ideal for drilling through layered materials
  • Less bit changes for increased productivity
  • Use in hammer mode for faster drilling in masonry and concrete
  • Not recommended for porcelain tile
Product Specifications
  • Size: 3/16"
  • Length: 4 in
  • Weight: 0.056 lb
  • Height: 0.38 in
  • Width: 1.9 in
  • Material Application: Multi-Purpose

Specs

–
Product Type:

Drill Bit

Coating:

Carbide

Bit Type:

Hex

Size:

3/16"

Length (Inches):

4"

Application:

Brick

Ceramic Tile

Drywall

Steel

Wood

Aluminum

PVC

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm