Apply to be a TradeMaster!
Main product image of 7 Piece Shockwave Impact Duty Carbide Multi-Material Drill Bit Concrete Screw Install Kit
Magnifying glass
Hover image to zoom

7 Piece Shockwave Impact Duty Carbide Multi-Material Drill Bit Concrete Screw Install Kit

Brand:
Milwaukee
SKU:
48-20-8877
Rating:
(0)
Q&A:
(0)
7 Piece Shockwave Impact Duty Carbide Multi-Material Drill Bit Concrete Screw Install Kit
Magnifying glass
Hover image to zoom
$42.97 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
6", 4" Length
Product Highlight: Size
3/16", 1/4", 5/16", 5/32"

Description

–
Overview
The Concrete Screw Installation Kit provides a durable and versatile solution for fast installation of concrete screws. This complete drive system is designed for any concrete screw drilling AND driving application, giving our users the ability to use only one tool for the job - resulting in increased productivity and fewer bit swaps. Our SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10X longer life in stacked materials and up to 85% faster drilling speeds in metal. These bits are engineered with a built-in hex collar for perfect hole depths every time. Our included magnetic, SHOCKWAVE Impact Duty Concrete Screw Nut Drivers bear a recessed shoulder feature, which prevents concrete screws from snapping during installation and ensures the anchor is fully seated. Our Drill/Drive sleeve connects to the drill bits and driver bits for quick and easy anchor installations without the need to carry two drills and extra bits. Optimized for performance in any impact driver, drill/driver, and hammer drill. Packaged in a medium, single-sided hard case designed for use in our PACKOUT Storage System.

Includes
  • (1) 5/32" x 4" x 6" Carbide Multi-Material Drill Bit w/ Hex
  • (1) 3/16" x 4" x 6" Carbide Multi-Material Drill Bit w/ Hex
  • (1) 1/4" SHOCKWAVE Impact Duty Concrete Screw Nut Driver
  • (1) 5/16" SHOCKWAVEImpact Duty Concrete Screw Nut Driver
  • (1) SHOCKWAVE Impact Duty T25 2" TORX Bit
  • (1) SHOCKWAVE Impact Duty T30 2" TORX Bit
  • (1) Drive Sleeve
Product Features
  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall Up to 10x longer life in stacked materials
  • Complete drill/drive system for less bit changes and faster installation of concrete screws
  • Built in 1/4" hex shoulder for use in concrete screw installation kit
  • SHOCKWAVE Impact Duty engineered for hammer drill/drivers and impacts
  • Recessed SHOCKWAVE Impact Duty Nut Drivers automatically disengage when screw is seated to prevent over-torqueing
  • 5/32" drill bit ideal for 3/16" concrete screws, 3/16" drill bit ideal for 1/4" concrete screws
  • Case is designed for use in PACKOUT
  • Use in hammer mode for faster drilling in masonry and concrete
  • Durable carbide tip for a wide range of tough applications
  • Not recommended for porcelain tile
Product Specifications
  • Length: 7.74 in
  • Weight: 0.9 lb
  • Height: 1.38 in
  • Width: 3.9 in
  • Material Application: Multi-Purpose

Specs

–
Product Type:

Drill Bit Set

Sleeve

Coating:

Carbide

Bit Type:

Hex

Length (Inches):

6"

4"

Size:

3/16"

1/4"

5/16"

5/32"

Application:

Ceramic Tile

Concrete

Brick

Wood

Steel

Drywall

PVC

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy