Apply to be a TradeMaster!
Main product image of 7 Piece Shockwave Impact Duty Carbide Multi-Material Drill Bit Kit
Magnifying glass
Hover image to zoom

7 Piece Shockwave Impact Duty Carbide Multi-Material Drill Bit Kit

Brand:
Milwaukee
SKU:
48-20-8899
Rating:
(0)
Q&A:
(0)
7 Piece Shockwave Impact Duty Carbide Multi-Material Drill Bit Kit
Magnifying glass
Hover image to zoom
$33.97 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Size
3/8", 5/16", 3/16", 1/4", 5/32"

Description

–
Overview
Milwaukee's SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive, multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. Our SHOCKWAVE Multi-Material Drill Bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications. Our kit includes (1) 5/32", (1) 3/16", (1) 1/4", (1) 5/16", and (1) 3/8" SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bits. Packaged in a medium, single-sided hard case designed for use in our PACKOUT Storage System.

Includes
  • (1) 1/8" SHOCKWAVE Carbide Multi-Material Drill Bit(48-20-8880)
  • (1) 5/32" SHOCKWAVE Carbide Multi-Material Drill Bit(48-20-8882)
  • (1) 3/16" SHOCKWAVE Carbide Multi-Material Drill Bit(48-20-8884)
  • (1) 1/4" SHOCKWAVE Carbide Multi-Material Drill Bit(48-20-8886)
  • (1) 5/16" SHOCKWAVE Carbide Multi-Material Drill Bit(48-20-8888)
  • (1) 3/8" SHOCKWAVE Carbide Multi-Material Drill Bit(48-20-8890)
  • (1) 1/2" SHOCKWAVE Carbide Multi-Material Drill Bit(48-20-8892)
Product Features
  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
  • Up to 85% faster in metal vs. standard masonry drill bits
  • SHOCKWAVE Impact Duty engineered for hammer drill/drivers and impacts
  • Up to 10x longer life in stacked materials
  • Use in hammer mode for faster drilling in masonry and concrete
  • Durable carbide tip for a wide range of tough applications
  • Ideal for drilling through layered materials
  • Less bit changes for increased productivity
  • Not recommended for porcelain tile
  • Kit includes (1) 1/8" x 2" x 3-1/2", (1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 1/2" x 4" x 6"
Product Specifications
  • Useable Length 4.0 in
  • Cutting Depth: 4.0 in
  • Type: Percussion Bit
  • Length: 7.74 in
  • Weight: 0.83 lb
  • Height: 1.38 in
  • Width: 3.9 in
  • Material Application: Multi-Purpose

Specs

–
Product Type:

Drill Bit Set

Coating:

Carbide

Bit Type:

Hex

Size:

3/8"

5/16"

3/16"

1/4"

5/32"

Application:

Multi-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy