Apply to be a TradeMaster!
Main product image of 3/8" Ceramic Tile and Glass Bit, 48-20-8984
Magnifying glass
Hover image to zoom
3/8" Ceramic Tile and Glass Bit, 48-20-8984
Magnifying glass
Hover image to zoom
$16.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide Tipped
Product Highlight: Size
3/8"
Product Highlight: Bit Type
Specialty

Description

–
The MILWAUKEE 3/8" Ceramic Tile and Glass Drill Bit features an exact start tip for clean holes and minimal bit walking in glass and ceramic tile. Engineered with sharpened carbide, MILWAUKEE Glass and Tile Bits provide faster tile drilling than standard glass and tile bits. We've designed these bits with a reinforced carbide head for increased durability when high-speed drilling into tile and glass. We've specifically designed these bits for drilling holes in glass and ceramic tile with drill drivers only. We don't recommend these bits for use on porcelain tiles.
  • Exact Start Tip for minimal bit walking
  • Reinforced carbide head for increased durability in tile
  • Sharpened carbide for faster tile drilling
  • Precision-ground carbide for clean holes
  • Ideal for ceramic tile and glass drilling applications in kitchen and bath
  • Not recommended for porcelain tile
  • For Use With Drill/Drivers
  • Available in sizes 1/8" to 1/2"

Specs

–
Material:

Carbide Tipped

Size:

3/8"

Country of Origin:

China

Bit Type:

Specialty

Application:

Ceramic Tile, Glass

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy