The Day Savers – A National Tradesmen Day Contest
Main product image of 3/16" Granite and Stone Bit, 48-20-8991
Magnifying glass
Hover image to zoom

3/16" Granite and Stone Bit, 48-20-8991

Brand:
Milwaukee
SKU:
48-20-8991
Rating:
(0)
Q&A:
(0)
3/16" Granite and Stone Bit, 48-20-8991
Magnifying glass
Hover image to zoom
$17.97 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/16"
Product Highlight: Material
Carbide
Product Highlight: Bit Type
Specialty

Description

The MILWAUKEE Granite and Stone Bits deliver up to 2x life in granite and stone materials. The hammer mode capability provides faster drilling speeds when drilling natural stone tiles, like granite and marble. Equipped with an aggressive 8-grind carbide head, these bits deliver up to 20% faster drilling and clean holes. These bits feature reinforced tips that protect the carbide head, providing the durability needed for use in hammer drill mode. MILWAUKEE Granite and Stone Bits can be used in drill-only mode or hammer drill mode.
  • Up to 20% faster drilling in stone
  • Precision ground carbide for clean holes
  • Reinforced tip for maximum durability
  • Hammer mode capability for faster drilling in granite, marble and stone
  • For use with granite, marble, limestone, slate, and stone
  • For use in hammer drill/drivers
  • Round shank
  • Round shank

Specs

Size:

3/16"

Material:

Carbide

Country of Origin:

China

Product Type:

Drill Bit

Application:

Masonry

Bit Type:

Specialty

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy