Apply to be a TradeMaster!
Main product image of 3/16" x 2" x 4" SHOCKWAVE Impact Duty Carbide Hammer Drill Bit
Magnifying glass
Hover image to zoom

3/16" x 2" x 4" SHOCKWAVE Impact Duty Carbide Hammer Drill Bit

Brand:
Milwaukee
SKU:
48-20-9005
Rating:
(0)
Q&A:
(0)
3/16" x 2" x 4" SHOCKWAVE Impact Duty Carbide Hammer Drill Bit
Magnifying glass
Hover image to zoom
$5.27 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
4" Length

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼" Hex Shank, Milwaukee SHOCKWAVE Impact Duty Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Available in diameters up to 1/2 inch.

Specs

–
Size:

3/16"

Length (Inches):

4"

Product Type:

Drill Bit

Application:

Concrete

Cinder Block

Brick

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy