Apply to be a TradeMaster!
Main product image of 5/32" x 4" Shockwave Carbide Hammer Drill Bit for Concrete Screws
Magnifying glass
Hover image to zoom

5/32" x 4" Shockwave Carbide Hammer Drill Bit for Concrete Screws

Brand:
Milwaukee
SKU:
48-20-9090
Rating:
(0)
Q&A:
(0)
5/32" x 4" Shockwave Carbide Hammer Drill Bit for Concrete Screws
Magnifying glass
Hover image to zoom
48-20-9090 has been discontinued
Discontinued February 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/32"

Description

–

Overview

Milwaukee's SHOCKWAVE Impact Duty Carbide Hammer Drill Bits w/ Hex Collar use sharpened carbide to deliver up to 5X longer life in concrete and up to 2X faster drilling into masonry materials. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick and block. The carbide-tipped masonry drill bits' wide flute design removes dust faster, reducing heat and delivering more holes per charge. These bits are designed with an added hex collar, which ensures a consistent hole depth during every concrete screw install. Equipped with a 1/4 in. hex shank, our SHOCKWAVE Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Optimized for use with our Concrete Screw Installation Sleeve and Kit.


Product Features

  • Up to 5x life in concrete
  • Up to 2x faster drilling vs. standard masonry drill bits
  • Built in 1/4" hex shoulder for use in concrete screw installation kit
  • 5/32" drill bit ideal for 3/16" concrete screws
  • SHOCKWAVE Impact Duty engineered for hammer drill/drivers and impacts
  • Durable carbide tip for longer life in concrete and hard aggregate
  • Sharpened carbide edges for faster starts in concrete, brick, and block
  • Precision ground carbide tip for less bit walking
  • Wide flute design for fast dust removal
  • Ideal for concrete, brick, and block

Product Specifications

  • Pack Qty: 1
  • Size: 5/32"
  • Length:4 in
  • Weight: 0.056 lb
  • Height: 0.38 in
  • Width: 1.9 in
  • Material Application: Concrete

Specs

–
Product Type:

Drill Bit

Coating:

Carbide

Bit Length:

4"

Size:

5/32"

Shank Style:

Hex

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need