Apply to be a TradeMaster!
Main product image of Folding Jab Saw
Magnifying glass
Hover image to zoom
Folding Jab Saw
Magnifying glass
Hover image to zoom
48-22-0305 has been discontinued
Discontinued October 11, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Folding Jab Saw
Brand:
Milwaukee
SKU:48-22-0307
(0)
Backorder
Backorder
Get it Mon, Nov 9 - Mon, Nov 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Overview
The Milwaukee Folding Jab Saw allows for quick cutting into multiple materials using standard SAWZALL® recip saw blades. The Folding Jab Saw offers a tool free blade change to avoid downtime in the field and a blade that folds into the handle for easy storage. Complete with rubber over mold to increase comfort and reduce hand slippage.

Product Features
  • Tool Free Blade Change - Change Blades up to 10X Faster
  • Folding Blade - Easier and safer storage
  • Rubber Over Mold Grip - Increased Comfort
  • Accepts All Sawzall Blades - Increased Versatility
  • Length: 6-1/2"

Specs

–
Product Type:

Jab Saw

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm