Apply to be a TradeMaster!
Main product image of 3" Hardline Serrated Blade Pocket Knife
Magnifying glass
Hover image to zoom

3" Hardline Serrated Blade Pocket Knife

Brand:
Milwaukee
SKU:
48-22-1998
Rating:
(0)
Q&A:
(0)
3" Hardline Serrated Blade Pocket Knife
Magnifying glass
Hover image to zoom
$109.90 each
In Stock
In Stock
Get 13 Thu, Oct 1 - Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-7/8" Length

Description

–
Overview

Milwaukee HARDLINE knives deliver uncompromising performance on or off the jobsite. This 3" Serrated Blade Pocket Knife features a D2 Steel blade that delivers extreme wear resistance. A flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left-handed carry.

Features
  • 3" D2 Steel Blade
  • Serrated Tanto Blade
  • Flipper with Bearing System
  • Opening Steel Frame Lock
  • Glass Filled Nylon Handle with Stainless Steel Back
  • Stone Washed Black Oxide Finish
  • Reversible Tip Up Belt Clip
  • Lanyard Hole

Specs

–
Product Type:

Pocket Knife

Blade Length:

3"

Blade Material:

D2 Steel

Length (Inches):

6-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Blade Length
Blade Material
CURRENT ITEM
Product Image of 3" Hardline Serrated Blade Pocket Knife
3" Hardline Serrated Blade Pocket Knife
SKU: 48-22-1998
Pocket Knife
3"
D2 Steel
Utility Knife
2-1/2"
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy