Apply to be a TradeMaster!
Main product image of 9-in-1 Square Drive Multi-bit Driver
Magnifying glass
Hover image to zoom

9-in-1 Square Drive Multi-bit Driver

Brand:
Milwaukee
SKU:
48-22-2132
Rating:
(0)
Q&A:
(0)
9-in-1 Square Drive Multi-bit Driver
Magnifying glass
Hover image to zoom
$20.32 each
In Stock
In Stock
Get 12 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4"
Product Highlight: Bit Type
Phillips #1, Phillips #2, Square #1, Square #3, Slotted, Nut Driver, Square #2

Description

–
  • Our 9-in-1 Square Drive Multi-Bit Driver features 3-1/2" interchangeable power groove bits that are power tool compatible giving you maximum job site versatility. The multi-bit screwdriver also has wrench-ready hex shanks providing you with additional leverage. The interchangeable bits are precision machined and chrome-plated, providing marine-grade rust protection and reduced wear giving you the best job site durability. The screwdriver features magnetic bit retention providing you with consistent driving performance. The MILWAUKEE 9-in-1 Square Drive Multi-Bit Driver is designed for the job site and includes Milwaukee's Limited Lifetime Warranty.
  • Power groove bits for power tool compatibility and jobsite versatility
  • Precision machined bit tips: durable tips for secure fitment
  • Magnetic bit retention delivers consistent driving performance
  • Wrench ready: Hex shanks for additional leverage

Specs

–
Bit Type:

Phillips #1

Phillips #2

Square #1

Square #3

Slotted

Nut Driver

Square #2

Country of Origin:

Taiwan

Size:

3/16"

1/4"

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy