Apply to be a TradeMaster!
Main product image of Impact Punchdown Tool
Magnifying glass
Hover image to zoom

Impact Punchdown Tool

Brand:
Milwaukee
SKU:
48-22-2164
Rating:
(0)
Q&A:
(0)
Impact Punchdown Tool
Magnifying glass
Hover image to zoom
$44.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
ABS

Description

–
Overview

The Impact Punchdown Tool delivers precise connections. Spring-loaded punches ensure consistent terminations, while the overmolded, non-slip grips provide better comfort and reduce hand strain during high volume installations. This punchdown tool is equipped with a blade storage compartment with a unique quick release button for easy access. Backed by Milwaukee's limited lifetime warranty.

Includes
  • (1)Scabbard
Features
  • Precise connections
  • Spring-loaded punches for consistent terminations
  • Non-Slip grips for all day use
  • Quick release blade storage
  • Built-in pick and spudger in tool body
  • Adjustable Hi/Lo impact intensity
  • Twist and lock blade mechanism
  • Seat and cut 110 and 66 blocks and jacks
  • Replacement blades available (48-22-2167 and 48-22-2166)
  • Limited lifetime warranty
Product Specifications
  • Material Composition ABS Plastic
  • Length: 7.27"
  • Weight: 0.37 lb
  • Height: 1.24"
  • Width: 1.6"

Specs

–
Product Type:

Punch Down Tool

Material:

ABS

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy