Apply to be a TradeMaster!
Main product image of 11-Key Electrician's Folding Hex Key Set - SAE
Magnifying glass
Hover image to zoom

11-Key Electrician's Folding Hex Key Set - SAE

Brand:
Milwaukee
SKU:
48-22-2180
Rating:
(0)
Q&A:
(0)
11-Key Electrician's Folding Hex Key Set - SAE
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Metal

Description

–

Our 11-Key Electrician's Folding Hex Key Set features the easiest access keys on the market. The access zones on the handle and a key shelf to elevate the keys for quick access and selection. The handle has long-lasting, high-contrast markings to help find the right size key. The shape of the handle is optimized for comfort and the extended-length keys rotate 270° for greater access and torque in tight spaces. The convenient folding hex key set makes transportation and storage simple. The Milwaukee 11-Key Electrician's Folding Hex Key Set is backed by our Limited Lifetime Warranty.


Features:


  • Easiest Key Access - Elevated key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • Extended length keys for more reach
  • Keys rotate up to 270° for better access and torque
  • Ergonomic handle for increased comfort
  • Durable keys made with heat-treated alloy steel
  • Black Oxide Key finish resists rust and corrosion
  • Chamfered key ends for easier insertion into fasteners






Specs

–
Color:

Red

Black

Size:

3/16"

5/16"

1/4"

7/32"

7/64"

1/2"

5/32"

1/8"

3/8"

3/32"

9/64"

Product Type:

Hex Key

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy