Apply to be a TradeMaster!
Main product image of 8-Key Folding Hex Key Set - Torx
Magnifying glass
Hover image to zoom

8-Key Folding Hex Key Set - Torx

Brand:
Milwaukee
SKU:
48-22-2184
Rating:
(0)
Q&A:
(0)
8-Key Folding Hex Key Set - Torx
Magnifying glass
Hover image to zoom
$17.97 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T30, Torx T27, Torx T25, Torx T20, Torx T15, Torx T40, Torx T10, Torx T9

Description

–
Overview

The 8-Key TORX® Folding Hex Key Sets feature the easiest access keys on the market. The access zones on the handle and a key shelf to elevate the keys make it quicker to grab the needed key. The handle has long-lasting, high contrast markings to help in finding the right size key to fold out. The full metal body construction withstands high torque and extends the life of the tool in the toughest jobsite conditions, while the shape of the handle is optimized for comfort. The keys rotate 270 degrees for greater access and torque in tight spaces. The convenient folding set makes transportation and storage simple. The Milwaukee 8-Key TORX® Folding Hex Key Set is backed by Milwaukee’s Limited Lifetime Warranty.

Product Features
  • Easiest Key Access - Elevated Key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • Full metal body for added durability
  • Keys rotate up to 270 degrees for better access and torque
  • Ergonomic handle for increased comfort
  • Convenient handle size fits comfortably in tool pouch or pocket
  • Durable keys made with heat-treated alloy steel
  • Black Oxide Key finish resists rust and corrosion
  • Chamfered key ends for easier insertion into fasteners
  • Stay Organized. Most popular key sizes in handle
  • Includes 8 Torx keys: T9, T10, T15, T20, T25, T27, T30, T40
  • Limited Lifetime Warranty
Product Specifications
  • Material Composition: Black Oxide|Steel|Aluminum
  • Length: 4.57 in
  • Weight: 0.44 lb
  • Height: 0.98 in
  • Width: 1.61 in
  • Torx Sizes: T9, T10, T15, T20, T25, T27, T30, T40

Specs

–
Product Type:

Hex Key

Bit Type:

Torx T30

Torx T27

Torx T25

Torx T20

Torx T15

Torx T40

Torx T10

Torx T9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy