Apply to be a TradeMaster!
Main product image of 2-in-1 1000V Insulated Flip Shank Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

2-in-1 1000V Insulated Flip Shank Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2201
Rating:
(0)
Q&A:
(0)
2-in-1 1000V Insulated Flip Shank Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$22.97 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Phillips #2

Description

–
Features
  • Quick Change 2-IN-1 Flip Shank
  • 1000V Insulated Protection
  • Easily Access Tight Spaces - Slim Tip
  • Includes: #2 Phillips & 1/4" Slotted
  • Anti-Peel Cushion Grip

Specs

–
Size:

1/4"

Product Type:

Screwdriver

Bit Type:

Slotted

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy