Apply to be a TradeMaster!
Main product image of 3 Pc. 1000V Insulated Screwdriver Set
Magnifying glass
Hover image to zoom

3 Pc. 1000V Insulated Screwdriver Set

Brand:
Milwaukee
SKU:
48-22-2202
Rating:
(0)
Q&A:
(0)
3 Pc. 1000V Insulated Screwdriver Set
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 4 Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 6"
Product Highlight: Bit Type
Phillips #2, Slotted

Description

–

Milwaukee 1000V Insulated Screwdrivers are the only  UL® Classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee Insulated Screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user.


Features:

  • UL Classified - Tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
  • 1000V Insulated Protection offers uncompromising safety
  • Meets OSHA Insulated Tool Standard
  • VDE & GS Certified
  • Dual Layer Insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard Holes prevent tool drops and protect insulation from damage
  • Visible ID Markings allows for quick tool identification on jobsite

Specs

–
Bit Type:

Phillips #2

Slotted

Product Type:

Screwdriver

Size:

4"

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy