Apply to be a TradeMaster!
Main product image of 3 Piece Insulated Screwdriver Set, Slotted & Square, 48-22-2203
Magnifying glass
Hover image to zoom

3 Piece Insulated Screwdriver Set, Slotted & Square, 48-22-2203

Brand:
Milwaukee
SKU:
48-22-2203
Rating:
(0)
Q&A:
(0)
3 Piece Insulated Screwdriver Set, Slotted & Square, 48-22-2203
Magnifying glass
Hover image to zoom
$30.08 each
In Stock
In Stock
Get 2 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" Cabinet
Product Highlight: Bit Type
Slotted| ECX #1, Phillips #2

Description

–
Milwaukee 1000V insulated screwdrivers are the only UL classified insulated screwdrivers. Tested to IEC 60900:2012, ASTM F1505-10 & nape 70E standards, Milwaukee insulated screwdrivers are OSHA approved and provide an uncompromising safety rating. Milwaukee insulated screwdrivers are flame and impact resistant and feature a dual layer insulation providing maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
  • UL classified - only Milwaukee offers UL classified insulated screwdrivers
  • 1000V insulated protection offers uncompromising safety
  • OSHA approved: tested and certified to insulated tool standards - IEC 60900:2012 ; ASTM F1505-10; nape 70E
  • VDE & GS certified
  • Dual layer insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard holes prevent tool drops and protect insulation from damage
  • Visible ID markings allows for quick tool identification on jobsite

Specs

–
Size:

1/4" Cabinet

Bit Type:

Slotted| ECX #1

Phillips #2

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy