Apply to be a TradeMaster!
Main product image of 2 Piece 1000V Insulated Slim Tip Screwdriver Set, 48-22-2207
Magnifying glass
Hover image to zoom

2 Piece 1000V Insulated Slim Tip Screwdriver Set, 48-22-2207

Brand:
Milwaukee
SKU:
48-22-2207
Rating:
(0)
Q&A:
(0)
2 Piece 1000V Insulated Slim Tip Screwdriver Set, 48-22-2207
Magnifying glass
Hover image to zoom
$25.33 each
In Stock
In Stock
Get 8 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Yellow, Black
Product Highlight: Material
Metal, Polypropylene, Thermoplastic

Description

–
The MILWAUKEE 1000V Insulated Slim-Tip Screwdriver Set features a flush insulation layer at the screwdriver tip delivering easy access into tight spaces. The 1000V rated layer of insulation is flame retardant and impact resistant, and the magnetic tip helps to prevent accidental screw drops. The 1000V Insulated Slim Tip Screwdrivers feature a comfortable tri-lobe handle and include common tip types such as phillips, cabinet, and square. These insulated screwdrivers are backed by Milwaukee's Limited Lifetime Guarantee.
  • Easily access tight spaces - slim tip
  • 1000V insulated protection
  • Comfortable tri-lobe handle
  • Precision machined tips
  • Strong magnetic tips for fastener retention
  • Visible ID markings
  • Includes Insulated Slim Tip Screwdrivers in sizes: 1/4" Cabinet x 4", #2 PH x 4"
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Limited Lifetime Warranty

Specs

–
Color:

Red

Yellow

Black

Country of Origin:

Thailand

Product Type:

Screwdriver

Material:

Metal

Polypropylene

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy