Apply to be a TradeMaster!
Main product image of 10 Piece 1000V Insulated Screwdriver Set w/ EVA Foam Case, 48-22-2210
Magnifying glass
Hover image to zoom

10 Piece 1000V Insulated Screwdriver Set w/ EVA Foam Case, 48-22-2210

Brand:
Milwaukee
SKU:
48-22-2210
Rating:
(0)
Q&A:
(0)
10 Piece 1000V Insulated Screwdriver Set w/ EVA Foam Case, 48-22-2210
Magnifying glass
Hover image to zoom
$200.76
$119.00 each
In Stock
In Stock
Get 21 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/8", 1/4"
Product Highlight: Bit Type
Phillips #2, Square #3, Phillips #1

Description

–
Milwaukee 1000V insulated screwdrivers are the only UL classified insulated screwdrivers. Tested to IEC 60900:2012, ASTM F1505-10 & nape 70E standards, Milwaukee insulated screwdrivers are OSHA approved and provide an uncompromising safety rating. Milwaukee insulated screwdrivers are flame and impact resistant and feature a dual layer insulation providing maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
  • 1000V Insulated Protection offers uncompromising safety
  • Dual Layer Insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Includes EVA Foam Fitted Zipper Carrying Case
  • Lanyard Holes prevent tool drops and protect insulation from damage
  • Meets OSHA Insulated Tool Standard
  • VDE & GS Certified
  • Visible ID Markings allows for quick tool identification on jobsite
  • UL Classified - Tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E

Specs

–
Product Type:

Screwdriver

Size:

5/16"

3/8"

1/4"

Bit Type:

Phillips #2

Square #3

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy