Apply to be a TradeMaster!
Main product image of #1 Phillips - 3" 1000V Insulated Screwdriver, 48-22-2211
Magnifying glass
Hover image to zoom

#1 Phillips - 3" 1000V Insulated Screwdriver, 48-22-2211

Brand:
Milwaukee
SKU:
48-22-2211
Rating:
(0)
Q&A:
(0)
#1 Phillips - 3" 1000V Insulated Screwdriver, 48-22-2211
Magnifying glass
Hover image to zoom
$12.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #1
Product Highlight: Material
Plastic, Steel

Description

–
Milwaukee 1000 V insulated screwdrivers are the only UL classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee insulated screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
  • 1000V Insulated Protection offers uncompromising safety
  • Dual Layer Insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard Holes prevent tool drops and protect insulation from damage
  • Meets OSHA Insulated Tool Standard
  • VDE & GS Certified
  • Visible ID Markings allows for quick tool identification on jobsite

Specs

–
Material:

Plastic

Steel

Product Type:

Screwdriver

Bit Type:

Phillips #1

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy