Apply to be a TradeMaster!
Main product image of 1000V Insulated 10-20 AWG Wire Stripper & Cutter
Magnifying glass
Hover image to zoom

1000V Insulated 10-20 AWG Wire Stripper & Cutter

Brand:
Milwaukee
SKU:
48-22-2214
Rating:
(0)
Q&A:
(0)
1000V Insulated 10-20 AWG Wire Stripper & Cutter
Magnifying glass
Hover image to zoom
$42.92 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 1000V Insulated Wire Stripper/Cutter for Solid & Stranded Wire

The MILWAUKEE 1000V Insulated 10-20 AWG Wire Stripper & Cutter is designed for accurate wire stripping. The flame retardant 1000V layer of insulation on the handles provides maximum protection. The wire stripper features a curved blade design that allows you to perform clean cuts through larger solid & stranded wire sizes. The built-in bolt cutter has the capacity to cut 6/32 and 8/32 bolts. The Milwaukee 1000V Insulated 10-20 AWG Wire Stripper & Cutter are UL classified and are certified to IEC 60900 and ASTM F1505 standards for insulated hand tools and are backed by Milwaukee's Limited Lifetime Warranty.
  • Strip 10-18 solid and 12-20 stranded wire accurately
  • 1000V layer of insulation on the handles provides max protection
  • Features a curved cutting blade for clean cuts
  • Accurately strips 10-18 solid and 12-20 stranded wire
  • 1000V insulated protection
  • Curved cutting blade for clean cuts
  • Spring loaded for one-handed opening
  • Bolt cutter for #6 and #8 bolts
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Limited lifetime warranty

Specs

–
Gauge:

10

20

12

14

16

18

Product Type:

Wire Cutter

Wire Stripper

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy